Lever Lockset, Mechanical, Classroom

YALE| Zoro #: G0686725| Mfr #: PB4708LN x 605

$336.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686725 Mfr #: PB4708LN x 605
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: ClassroomLigature Resistant: No
Lockset Finish: Bright BrassKey Type: Different
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Includes: Free Wheeling Lever
Strike Dim.: 2-1/4" x 4-7/8"For Use With: Metal Doors with Metal Frames
Style: 4700LN Pacific BeachElectrical/Mechanical: Mechanical
Strike Type: Square Corner Full Lip StrikeLockset Performance Strength: Heavy Duty
Number of Pins: 6Mortise/Cylindrical: Cylindrical
ADA Compliant: YesLockset Grade: 1
Series: 4700LNStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Location Type: CommercialCountry of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews