Yale
Lever Lockset, Mechanical, Classroom
- Zoro #: G1971331
- Mfr #: PB5408LN x 626 x YMS
Tap to zoom
Hover or click to zoom
$380.17
- Electrical/Mechanical: Mechanical
- Lockset Handle Type: Lever
- Mortise / Cylindrical: Cylindrical
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $380.17
Yale #PB5408LN X 626 X YMS Specifications
- Zoro #: G1971331
- Mfr #: PB5408LN x 626 x YMS
- Electrical/Mechanical: Mechanical
- Lockset Handle Type: Lever
- Mortise / Cylindrical: Cylindrical
- Lockset Function: Classroom
- Lockset Grade: 1
- Style: 5400LN Pacific Beach
- Required Door Thickness: 1-3/4 in to 2 in
- Lockset Finish: Dull Chrome
- Key Type: Different
- Location Type: Commercial
- Strike Dim.: 2-1/4 in x 4-7/8 in
- Standards: ANSI 117.1, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated, UL Listed
- Ligature Resistant: No
- Item: Lever
- Handle Material: Heavy Gauge Steel
- Backset: 2 3/4 in
- Lockset Fire Rating: 3 hr
- Series: 5400LN
- Lockset Performance Strength: Heavy Duty
- Strike Type: Square Corner Full Lip Strike
- Mortise/Cylindrical: Cylindrical
- Number of Pins: 6
- Includes: Micro Sheild Anti-Microbial Finish
- Number of Keys: 2
- ADA Compliant: Yes
- Keying: Keyed Different
- Fire Rated: 3 hr.
- Grade: 1
- Visual Indicator Message: No Message
- Material: Heavy Gauge Steel
- For Door Thickness: 1-3/8 to 1-3/4"
- Country of Origin (subject to change): United States
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Yale #PB5408LN X 626 X YMS
Explore more
- Yale Entry Lock Seabrook Lever Square Rose Schlage C Keyway Black Finish SBEBSCSQSC
- Yale Lever Lockset, Mechanical, Storeroom PBCN8805FL x 626 x YMS
- Yale Entry Lock with Edisto Lever with Kwikset Keyway Satin Nickel Finish EDE155
- Yale Hand ADA Edge Entry Lock with Keowee Lever Satin Nickel Finish KWE155AL
- Yale Door Lever Lockset, Mechanical, Entrance 4707LN PB 613E PARA
- Yale Door Lever Lockset, Mechanical, Entrance 4707LN PB 613E SCH C
- Yale Entry Lock with Edisto Lever with Kwikset Keyway Satin Chrome Finish EDE26D5
- Yale Door Lever Lockset, Mechanical, Entrance 4707LN AU 613E PARA
- Emtek Satin Nickel Handleset F203545CVUS15RH234 F203545CVUS15RH234
- Emtek Satin Nickel Handleset 4420RKUS15 4420RKUS15
- Emtek Flat Black Handleset 3044SQUUS19RH 3044SQUUS19RH
- Yale Keyed Entry Door Handles