Yale
Lever Lockset, Mechanical, Classroom
Mfr # PBR88182FL x 626 x YMS
Zoro # G0856764
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Heavy Gauge Steel Body, Brass Handle
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom B-PB5405LN x 626
- YALE Lever Lockset, Mechanical, Storeroom B-AU5405LN x 626
- YALE Lever Lockset, Mechanical, Classroom AUCN88182FL x 626
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass LHSC3SC
- YALE Lever Lockset, Mechanical, Storeroom S-AU5405LN x 626
- YALE Door Lever Lockset, Backset 2 3/4 AU YPL02 626
- YALE Cylindrical Lock, B-PB5408LN 626 B-PB5408LN 626
- YALE Single Cylinder Myers Park Exterior HNDL Kwikset Key Oil Rubbed Bronze MPSC10BP
- YALE 8800 Series Mortise Locks PBCN8801FL 626
- ARROW Lever Lockset, Mechanical, Privacy MLX72-SR-26D
- CORBIN RUSSWIN Grade 2 Standard-Duty Lever Lockset, Single Cylinder, Entrance Function, IC 7-Pin Less Core, Die Cas CL3851 NZD 613 CL7
- Yale Keyed Entry Door Handles