WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1233592| Mfr #: AU4307LNX26D

$136.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Handle Material: Cold Rolled Steel
Lockset Handle Type: Lever
Item: Lever

Technical Specifications

Zoro #: G1233592 Mfr #: AU4307LNX26D
Handle Material: Cold Rolled SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: EntranceStrike Dim.: 2-3/4" x 1-1/8"
Ligature Resistant: NoStyle: 4300LN Augusta
Key Type: DifferentLockset Performance Strength: Medium Duty
Lockset Finish: Satin ChromeMortise/Cylindrical: Cylindrical
ADA Compliant: NoLockset Grade: 2
Backset: 2-3/4"Lockset Fire Rating: 1-1/2 hr.
Standards: ANSI 117.1, UL ListedElectrical/Mechanical: Mechanical
Strike Type: ASA StrikeSeries: 4300LN
Location Type: CommercialCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In., Series 4300LN, Strike Dim. 2-3/4 In. x 1-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews