Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1942726| Mfr #: AU5307LN x 626 x YMS

$239.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942726 Mfr #: AU5307LN x 626 x YMS
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: EntranceLigature Resistant: No
Lockset Finish: Dull ChromeKey Type: Different
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Includes: Micro Sheild Anti-Microbial Finish
Strike Dim.: 2-1/4" x 4-7/8"Style: 5300LN Augusta
Electrical/Mechanical: MechanicalStrike Type: Square Corner Full Lip Strike
Lockset Performance Strength: Medium DutyNumber of Pins: 6
Mortise/Cylindrical: CylindricalADA Compliant: Yes
Lockset Grade: 2Series: 5300LN
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews