Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G0860815| Mfr #: AUCN8807FLX605

$516.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lockset Grade: 1
Item: Mortise Lockset
Required Door Thickness: 1-3/4" to 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860815 Mfr #: AUCN8807FLX605
Lockset Grade: 1Item: Mortise Lockset
Required Door Thickness: 1-3/4" to 3-1/4"Lockset Function: Entrance
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Lockset Finish: Bright BrassKey Type: Different
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Includes: Escutcheon Plate
For Use With: Hollow Metal and Wood DoorsStyle: 8800FL Augusta
Strike Dim.: 1-1/4" x 4-7/8"Mortise/Cylindrical: Mortise
ADA Compliant: NoLockset Handle Type: Lever
Series: 8800FLStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Strike Type: Curved Lip StrikeFeatures: Deadbolt
Location Type: CommercialCountry of Origin (subject to change): United States

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Features Deadbolt, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews