Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G0991295| Mfr #: AUCN8867FL x 626 x YMS

$304.98 /ea

This item ships free. DetailsStandard ground shipping
Details:
Style: 8800FL Augusta
ADA Compliant: Yes
Lockset Finish: Dull Chrome

Technical Specifications

Zoro #: G0991295 Mfr #: AUCN8867FL x 626 x YMS
Style: 8800FL AugustaADA Compliant: Yes
Lockset Finish: Dull ChromeStrike Dim.: 1-1/4" x 4-7/8"
Location Type: CommercialLigature Resistant: No
Lockset Grade: 1Includes: Microshield Anti-Microbial Coating
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Series: 8800FLMortise/Cylindrical: Mortise
Number of Keys: 2Lockset Handle Type: Lever
Key Type: DifferentStrike Type: Curved Lip Strike
Lockset Function: EntranceStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Item: Mortise LocksetRequired Door Thickness: 1-3/4"
Electrical/Mechanical: MechanicalCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Includes Microshield Anti-Microbial Coating, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In.

Product Reviews