WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1361735| Mfr #: AUCN8867FL x 626

$531.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Required Door Thickness: 1-3/4" to 3-1/4"
For Use With: Hollow Metal and Wood Doors
Number of Keys: 2

Technical Specifications

Zoro #: G1361735 Mfr #: AUCN8867FL x 626
Required Door Thickness: 1-3/4" to 3-1/4"For Use With: Hollow Metal and Wood Doors
Number of Keys: 2Item: Mortise Lockset
Key Type: DifferentLockset Handle Type: Lever
Strike Type: ANSILocation Type: Commercial
Series: 8800FLStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Features: Dummy Trim FullADA Compliant: No
Lockset Fire Rating: 3 hr.Mortise/Cylindrical: Mortise
Strike Dim.: 1-1/4" x 4-7/8"Lockset Grade: 1
Backset: 2-3/4"Includes: Escutcheon Plate
Ligature Resistant: NoLockset Finish: Dull Chrome
Electrical/Mechanical: MechanicalLockset Function: Entrance
Style: 8800FL AugustaCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Features Dummy Trim Full, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews