customer-service Help
Yale

Lever Lockset, Mechanical, Entrance

Yale Lever Lockset, Mechanical, Entrance AUR8807FL x 626
Tap to zoom
Hover or click to zoom
$775.61
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
See full product details
This item ships free.

Total: $775.61

Yale #AUR8807FL X 626 Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Mortise
  • Lockset Function: Entrance
  • Lockset Grade: 1
  • Style: 8800FL Augusta
  • Required Door Thickness: 1-3/4 in to 3-1/4 in
  • Lockset Finish: Dull Chrome
  • Key Type: Different
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Strike Type: ANSI
  • Series: 8800FL
  • Number of Keys: 2
  • Includes: Escutcheon Plate
  • Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
  • Ligature Resistant: No
  • ADA Compliant: No
  • Location Type: Commercial
  • Item: Heavy Duty Mortise Lockset
  • Features: Deadbolt
  • Lockset Fire Rating: 3 hr
  • Backset: 2 3/4 in
  • For Use With: Hollow Metal and Wood Doors
  • Mortise/Cylindrical: Mortise
  • Fire Rated: 3 hr.
  • Keying: Keyed Different
  • Grade: 1
  • Visual Indicator Message: No Message
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration)
  • Material: Brass, Stainless Steel, Zinc
  • For Door Thickness: 1-3/4 to 3-3/4"
  • Country of Origin (subject to change): United States

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Deadbolt, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Heavy Duty Mortise Lockset, Location Type Commercial

Restrictions and Compliance

Reviews of Yale #AUR8807FL X 626