Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G0918032| Mfr #: B-PB4707LN x 626

$337.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0918032 Mfr #: B-PB4707LN x 626
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: EntranceLigature Resistant: No
Cylinder Core Type: Not IncludedLockset Finish: Dull Chrome
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Includes: Free Wheeling LeverStrike Dim.: 2-1/4" x 4-7/8"
For Use With: Metal Doors with Metal FramesStyle: 4700LN Pacific Beach
Electrical/Mechanical: MechanicalKey Type: Different
Lockset Performance Strength: Heavy DutyMortise/Cylindrical: Cylindrical
ADA Compliant: YesLockset Grade: 1
Series: 4700LNStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Strike Type: Square Corner Full Lip StrikeLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 4700LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, For Use With Metal Doors with Metal Frames, Handle Material Heavy Gauge Steel

Reviews