WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G0537862| Mfr #: PB5407LN x 605

$342.61 /ea

This item ships free. DetailsStandard ground shipping
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever

Technical Specifications

Zoro #: G0537862 Mfr #: PB5407LN x 605
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/4"
Lockset Function: EntranceLigature Resistant: No
Electrical/Mechanical: MechanicalLockset Finish: Bright Brass
Key Type: DifferentBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Number of Keys: 2
Includes: Cylinder and (2) KeysStrike Dim.: 1-1/4" x 4-7/8"
Keyway Type: Yale ParaFor Use With: Hollow Metal and Wood Doors
Style: 5400LN Pacific BeachStrike Type: ASA Strike
Lockset Performance Strength: Heavy DutyNumber of Pins: 6
Mortise/Cylindrical: CylindricalADA Compliant: Yes
Lockset Grade: 1Series: 5400LN
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedLocation Type: Commercial
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type Yale Para, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Heavy Gauge Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews