Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1380407| Mfr #: PBCN8807FL X 605

$534.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lockset Grade: 1
Item: Mortise Lockset
Required Door Thickness: 1-3/4" to 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380407 Mfr #: PBCN8807FL X 605
Lockset Grade: 1Item: Mortise Lockset
Required Door Thickness: 1-3/4" to 3-1/4"Lockset Function: Entrance
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Lockset Finish: Bright BrassKey Type: Different
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Includes: Cylinder, Deadbolt
For Use With: Hollow Metal and Wood DoorsStyle: 8800FL Pacific Beach
Strike Dim.: 1-1/4" x 4-7/8"Mortise/Cylindrical: Mortise
ADA Compliant: NoLockset Handle Type: Lever
Series: 8800FLStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Strike Type: ANSILocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Bright Brass, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Cylinder, Deadbolt, Item Mortise Lockset, Location Type Commercial, Number of Keys 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews