Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G1578796| Mfr #: PB5402LN x 626

$278.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578796 Mfr #: PB5402LN x 626
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/4" to 2-1/4"
Lockset Function: PrivacyLigature Resistant: No
Lockset Finish: Dull ChromeKey Type: Not Keyed
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Includes: Free Wheeling LeverStrike Dim.: 1-1/4" x 4-7/8"
Keyway Type: NoneStyle: 5400LN Pacific Beach
Electrical/Mechanical: MechanicalLockset Performance Strength: Medium Duty
Mortise/Cylindrical: CylindricalADA Compliant: No
Lockset Grade: 1Series: 5400LN
Standards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire RatedStrike Type: ASA Strike
Location Type: CommercialCountry of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever, Item Lever, Location Type Commercial

Reviews