Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G0960522| Mfr #: AUR8805FL x 626 x YMS

$374.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Microsheild Anti-Microbial Finish
Lockset Handle Type: Lever
Item: Mortise Lockset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960522 Mfr #: AUR8805FL x 626 x YMS
Includes: Microsheild Anti-Microbial FinishLockset Handle Type: Lever
Item: Mortise LocksetRequired Door Thickness: 1-3/4"
Lockset Function: StoreroomStrike Dim.: 1-1/4" x 4-7/8"
Ligature Resistant: NoStyle: 8800FL Augusta
Key Type: DifferentLockset Finish: Dull Chrome
Standards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL ListedMortise/Cylindrical: Mortise
ADA Compliant: YesLockset Grade: 1
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Electrical/Mechanical: Mechanical
Strike Type: Curved Lip StrikeSeries: 8800FL
Location Type: CommercialCountry of Origin (subject to change): United States

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Includes Microsheild Anti-Microbial Finish, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews