Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G2270676| Mfr #: B-AU5405LN x 626

$277.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270676 Mfr #: B-AU5405LN x 626
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/4" to 2-1/4"
Lockset Function: StoreroomLigature Resistant: No
Cylinder Core Type: Not IncludedLockset Finish: Dull Chrome
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Includes: Free Wheeling LeverStrike Dim.: 1-1/4" x 4-7/8"
Keyway Type: Arrow, Best, FalconStyle: 5400LN Augusta
Electrical/Mechanical: MechanicalKey Type: Different
Lockset Performance Strength: Heavy DutyMortise/Cylindrical: Cylindrical
ADA Compliant: NoLockset Grade: 1
Series: 5400LNStandards: ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Strike Type: ASA StrikeLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 5400LN Augusta, Lockset Finish Dull Chrome, Keyway Type Arrow, Best, Falcon, Key Type Different, Standards ANSI 117.1, UL Listed, ANSI/BHMA Specifications A156.115 Certified ANSI/BHMA A156.2, Series 4000 Grade 1. UL cUL Fire Rated, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel, Includes Free Wheeling Lever

Reviews