customer-service Help
Yale

Lever Lockset, Mechanical, Storeroom

Yale Lever Lockset, Mechanical, Storeroom B-PB5405LN x 626
Tap to zoom
Hover or click to zoom
$340.99
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.

Total: $340.99

Yale #B-PB5405LN X 626 Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Storeroom
  • Lockset Grade: 1
  • Style: 5400LN Pacific Beach
  • Required Door Thickness: 1-3/4 in to 2 in
  • Lockset Finish: Dull Chrome
  • Keyway Type: Arrow, Best, Falcon
  • Key Type: Keyed Different
  • ADA Compliant: No
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Handle Material: Heavy Gauge Steel
  • Standards: ANSI 117.1, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated, UL Listed
  • Backset: 2 3/4 in
  • Ligature Resistant: No
  • Lockset Performance Strength: Heavy Duty
  • Lockset Fire Rating: 3 hr
  • Cylinder Core Type: Not Included
  • Mortise/Cylindrical: Cylindrical
  • Item: Lever
  • Series: 5400LN
  • Includes: Free Wheeling Lever
  • Strike Type: Square Corner Full Lip Strike
  • Number of Keys: 0
  • Grade: 1
  • Keying: Keyed Different
  • Fire Rated: 3 hr.
  • Material: Heavy Gauge Steel
  • For Door Thickness: 1-3/4 to 2"
  • Visual Indicator Message: No Message
  • Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 5400LN Pacific Beach, Lockset Finish Dull Chrome, Keyway Type Arrow, Best, Falcon, Key Type Keyed Different, Standards ANSI 117.1, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Heavy Gauge Steel

Reviews of Yale #B-PB5405LN X 626