Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G1563292| Mfr #: PB4605LN x 605

$105.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Heavy Gauge Steel
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563292 Mfr #: PB4605LN x 605
Handle Material: Heavy Gauge SteelLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: StoreroomLigature Resistant: No
Lockset Finish: Bright BrassKey Type: Different
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Number of Keys: 2Includes: Free Wheeling Lever
Strike Dim.: 2-1/4" x 4-7/8"For Use With: Metal Doors with Metal Frames
Style: 4600LN Pacific BeachElectrical/Mechanical: Mechanical
Strike Type: Square Corner Full Lip StrikeLockset Performance Strength: Medium Duty
Number of Pins: 6Mortise/Cylindrical: Cylindrical
ADA Compliant: YesLockset Grade: 2
Series: 4600LNStandards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
Location Type: CommercialCountry of Origin (subject to change): South Korea

Description

Door Lever Lockset, Style Pacific Beach, Function Storeroom, Handle Material Heavy Gauge Steel, Bright Brass Finish, Strike Type Square Corner, No Box, Strike Dim. 2-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 4600LN, Location Type Commercial, Backset 2-3/4 In., Number of Pins 6, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Keyed Different, Number of Keys 2, For Use With Metal Doors with Metal Frames, Includes Free Wheeling Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews