LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Lever Lockset, Mechanical, Storeroom

YALE| Zoro #: G1443653| Mfr #: PB5305LN x 605

$184.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: Handle Cast Steel, Rose Cold Forged Brass
Lockset Handle Type: Lever
Item: Lever
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443653 Mfr #: PB5305LN x 605
Handle Material: Handle Cast Steel, Rose Cold Forged BrassLockset Handle Type: Lever
Item: LeverRequired Door Thickness: 1-3/8" to 1-3/4"
Lockset Function: StoreroomLigature Resistant: No
Electrical/Mechanical: MechanicalLockset Finish: Bright Brass
Key Type: DifferentBackset: 2-3/4"
Lockset Fire Rating: 3 hr.Number of Keys: 2
Includes: Free Wheeling LeverStrike Dim.: 2-3/4" x 1-1/8"
Keyway Type: Yale ParaFor Use With: Hollow Metal and Wood Doors
Style: 5300LN Pacific BeachStrike Type: ASA Strike
Lockset Performance Strength: Medium DutyNumber of Pins: 6
Mortise/Cylindrical: CylindricalADA Compliant: Yes
Lockset Grade: 2Series: 5300LN
Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire ListedLocation Type: Commercial
Country of Origin (subject to change): United States

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Bright Brass, Keyway Type Yale Para, Key Type Different, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Handle Material Handle Cast Steel, Rose Cold Forged Brass, Includes Free Wheeling Lever, Item Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews