Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Lever Lockset, Mechanical, Storeroom

  • Zoro #: G0420682
  • Mfr #: PB5305LN x 626 x YMS
$215.72
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.

Yale #PB5305LN X 626 X YMS Specifications

  • Zoro #: G0420682
  • Mfr #: PB5305LN x 626 x YMS
Electrical/Mechanical: Mechanical Lockset Handle Type: Lever
Mortise / Cylindrical: Cylindrical Lockset Function: Storeroom
Lockset Grade: 2 Style: 5300LN Pacific Beach
Required Door Thickness: 1-3/8 in to 1-3/4 in Lockset Finish: Dull Chrome
Key Type: Different Number of Keys: 2
Item: Lever Series: 5300LN
Ligature Resistant: No Location Type: Commercial
Lockset Performance Strength: Medium Duty ADA Compliant: Yes
Strike Dim.: 2-1/4 in x 4-7/8 in Standards: ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed
Lockset Fire Rating: 3 hr Mortise/Cylindrical: Cylindrical
Includes: Micro Sheild Anti-Microbial Finish Strike Type: Square Corner Full Lip Strike
Number of Pins: 6 Handle Material: Heavy Gauge Steel
Backset: 2 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 5300LN Pacific Beach, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI 117.1, Certified ANSI/BHMA A156.2 Series 4000 Grade 2, UL-cUL Fire Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Micro Sheild Anti-Microbial Finish, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Yale #PB5305LN X 626 X YMS