Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1069503| Mfr #: AU4851LN x 626

$134.14 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Single Locking
Item: Light Duty Mortise Lockset
Style: 4800LN Augusta

Technical Specifications

Zoro #: G1069503 Mfr #: AU4851LN x 626
Lockset Function: EntranceLigature Resistant: No
Series: 4800LNLockset Finish: Dull Chrome
Standards: ANSI A156.12Lockset Fire Rating: 1-1/2 hr.
ADA Compliant: NoLocation Type: Commercial
Electrical/Mechanical: MechanicalItem: Light Duty Mortise Lockset
Backset: 2-3/4"Style: 4800LN Augusta
Strike Type: ANSILockset Grade: 2
Required Door Thickness: 1-3/4" to 3-1/4"Mortise/Cylindrical: Mortise
Key Type: DifferentNumber of Keys: 2
Strike Dim.: 1-1/4" x 4-7/8"Lockset Handle Type: Lever
Features: Single LockingCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 2, Style 4800LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.12, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Features Single Locking, Item Light Duty Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In. to 3-1/4 In., Series 4800LN, Strike Dim. 1-1/4 In. x 4-7/8 In., Strike Type ANSI

Product Reviews