Lever Lockset, Mechanical, Entrance

YALE| Zoro #: G1137227| Mfr #: AU4871LN x 626

$326.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137227 Mfr #: AU4871LN x 626
Key Type: DifferentStrike Type: ANSI
Series: 4800LNLockset Grade: 2
Lockset Handle Type: LeverBackset: 2-3/4"
Required Door Thickness: 1-3/4" to 3-1/4"Lockset Function: Entrance
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
Lockset Finish: Dull ChromeNumber of Keys: 2
Item: Light Duty Mortise LocksetADA Compliant: No
Style: 4800LN AugustaStandards: ANSI A156.12
Ligature Resistant: NoLockset Fire Rating: 1-1/2 hr.
Location Type: CommercialStrike Dim.: 1-1/4" x 4-7/8"
Features: Double LockingCountry of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 2, Style 4800LN Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.12, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Features Double Locking, Item Light Duty Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In. to 3-1/4 In., Series 4800LN, Strike Dim. 1-1/4 In. x 4-7/8 In., Strike Type ANSI

Product Reviews