Yale
Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1101BFCOV x 689
Zoro # G5053049
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Yale 1100
- Closer Type Non Hold Open
Explore More Products
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 1101BFCOV x 690
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum 5801DL x 689
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver 3311 x 689
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum 51 X 689
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 5821 Tx 690
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver 086281
- YALE Yale 4400 Series Door Closers UNI4400 28-32 689
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior 4410 689
- YALE Manual Yale 1111 Door Closer Dark Bronze 1111COV X 690
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze 410XTPHX690
- SARGENT 281 Series Surface Mechanical Closer Heavy Duty with Hold Open Arm with Parallel Stop Black Suede Po SRG-281-PSH-BSP
- Yale Door Closers & Accessories