Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 2700 Door Closer Heavy Duty Dark Bronze

Yale Manual Hydraulic Yale 2700 Door Closer Heavy Duty Dark Bronze 2721T x 690
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$140.16
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $140.16

Yale #2721T X 690 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 2700
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-1/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Arm Type: Heavy Duty Hold Open
  • Includes: Full Cover, Mounting Template
  • Mounting Hardware: Included
  • Fire Rating - Door Hardware: 3 hr
  • Exterior Door Width: 48 in
  • Hydraulic/Pneumatic: Hydraulic
  • Item: Door Closer
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Interior Door Width: 48 in
  • Projection from Wall: 2 1/8 in
  • Arm Material: Steel
  • ADA Compliant: Yes
  • Max. Door Opening: 180 Degrees
  • Ligature Resistant: No
  • Spring Size: Adjustable 1 to 6
  • Category Type: Parallel Arm
  • Material: Aluminum
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 2721 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Heavy Duty Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #2721T X 690