Skip to Main Content
customer-service Help

Manual Hydraulic Yale 2700 Door Closer Heavy Duty Dark Bronze

Yale Manual Hydraulic Yale 2700 Door Closer Heavy Duty Dark Bronze 2731T x 690
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$194.72
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $194.72

Yale #2731T X 690 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 2700
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-1/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Item: Door Closer
  • Spring Size: Adjustable 1 to 6
  • Projection from Wall: 2 1/8 in
  • Arm Material: Steel
  • Interior Door Width: 48 in
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Exterior Door Width: 48 in
  • Ligature Resistant: No
  • Arm Type: Heavy Duty Hold Open Spring Stop
  • Hydraulic/Pneumatic: Hydraulic
  • Max. Door Opening: 180 Degrees
  • Mounting Hardware: Included
  • Includes: Full Cover, Mounting Template
  • ADA Compliant: Yes
  • Category Type: Parallel Arm
  • Material: Aluminum
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 2731 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards UL-10C Positive Pressure Fire Test, ANSI A117.1, A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Heavy Duty Hold Open Spring Stop, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-3/4 in

Reviews of Yale #2731T X 690