Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 2700 Door Closer Heavy Duty Silver

Yale Manual Hydraulic Yale 2700 Door Closer Heavy Duty Silver 2721 x 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$164.29
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $164.29

Yale #2721 X 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 2700
  • Closer Type: Non Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-1/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Arm Material: Steel
  • Spring Size: Adjustable 1 to 6
  • Mounting Hardware: Included
  • Ligature Resistant: No
  • Includes: Full Cover, Mounting Template
  • Projection from Wall: 2 1/8 in
  • Hydraulic/Pneumatic: Hydraulic
  • Arm Type: Heavy Duty Compression Stop, Hold Open
  • Max. Door Opening: 180 Degrees
  • Interior Door Width: 48 in
  • Exterior Door Width: 48 in
  • ADA Compliant: Yes
  • Fire Rating - Door Hardware: 3 hr
  • Item: Door Closer
  • Category Type: Parallel Arm
  • Material: Aluminum
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 2721 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Compression Stop, Hold Open, Color Silver, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #2721 X 689