Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 2700 Door Closer Heavy Duty Silver

Yale Manual Hydraulic Yale 2700 Door Closer Heavy Duty Silver 2731T x 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$205.47
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $205.47

Yale #2731T X 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 2700
  • Closer Type: Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-1/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Exterior Door Width: 48 in
  • Ligature Resistant: No
  • Includes: Full Cover, Mounting Template
  • Interior Door Width: 48 in
  • ADA Compliant: Yes
  • Max. Door Opening: 180 Degrees
  • Projection from Wall: 2 1/8 in
  • Arm Material: Steel
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Hydraulic/Pneumatic: Hydraulic
  • Item: Door Closer
  • Mounting Hardware: Included
  • Spring Size: Adjustable 1 to 6
  • Arm Type: Heavy Duty Hold Open Spring Stop
  • Category Type: Parallel Arm
  • Material: Aluminum
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 2731 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Hold Open Spring Stop, Color Silver, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #2731T X 689