Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 3000 Door Closer Heavy Duty Dark Bronze

  • Zoro #: G5053301
  • Mfr #: 3301 x690
Tap to zoom
Hover or click to zoom
$170.28
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #3301 X690 Specifications

  • Zoro #: G5053301
  • Mfr #: 3301 x690
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 3000
  • Closer Type: Non Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 2-7/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • ADA Compliant: Yes
  • Arm Material: Steel
  • Fire Rating - Door Hardware: 3 hr
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed
  • Mounting Hardware: Included
  • Exterior Door Width: 48 in
  • Item: Door Closer
  • Interior Door Width: 48 in
  • Ligature Resistant: No
  • Arm Type: Standard
  • Spring Size: Adjustable 1 to 6
  • Includes: Mounting Template, Slim Line Cover
  • Hydraulic/Pneumatic: Hydraulic
  • Projection from Wall: 2 1/8 in
  • Max. Door Opening: 180 Degrees
  • Category Type: Concealed
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 3301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #3301 X690