Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 3000 Door Closer Heavy Duty Dark Bronze

  • Zoro #: G5053286
  • Mfr #: 3311 x 690
$189.58
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #3311 X 690 Specifications

  • Zoro #: G5053286
  • Mfr #: 3311 x 690
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 3000
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 2-7/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Hydraulic/Pneumatic: Hydraulic
  • Spring Size: Adjustable 1 to 6
  • Projection from Wall: 2 1/8 in
  • Arm Material: Steel
  • Includes: Mounting Template, Slim Line Cover
  • Arm Type: Standard Hold Open
  • Interior Door Width: 48 in
  • Exterior Door Width: 48 in
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed
  • Mounting Hardware: Included
  • Max. Door Opening: 180 Degrees
  • Ligature Resistant: No
  • ADA Compliant: Yes
  • Item: Door Closer
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 3311 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #3311 X 690