Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 3000 Door Closer Heavy Duty Silver

  • Zoro #: G5053216
  • Mfr #: 3511 x 689
$191.40
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #3511 X 689 Specifications

  • Zoro #: G5053216
  • Mfr #: 3511 x 689
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 3000
  • Closer Type: Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 2-7/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Projection from Wall: 2 1/8 in
  • Includes: Full Cover, Mounting Template
  • Exterior Door Width: 48 in
  • Max. Door Opening: 180 Degrees
  • Mounting Hardware: Included
  • Ligature Resistant: No
  • Standards: ANSI/BHMA A156.4 Grade 1; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Arm Material: Steel
  • Interior Door Width: 48 in
  • ADA Compliant: Yes
  • Arm Type: Standard Hold Open
  • Spring Size: Adjustable 1 to 6
  • Hydraulic/Pneumatic: Hydraulic
  • Item: Door Closer
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 3511 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard Hold Open, Color Silver, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #3511 X 689