Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 3000 Door Closer Heavy Duty Silver

  • Zoro #: G5053259
  • Mfr #: UNI3311 x 689
$308.00
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #UNI3311 X 689 Specifications

  • Zoro #: G5053259
  • Mfr #: UNI3311 x 689
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 3000
  • Closer Type: Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 2-7/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Mounting Hardware: Included
  • Interior Door Width: 48 in
  • Exterior Door Width: 48 in
  • Projection from Wall: 2 1/8 in
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • Includes: Mounting Template, Slim Line Cover
  • Arm Material: Steel
  • Arm Type: Heavy Duty Unitrol Hold Open
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10C Listed
  • Item: Door Closer
  • ADA Compliant: Yes
  • Max. Door Opening: 180 Degrees
  • Spring Size: Adjustable 1 to 6
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 3301 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Unitrol Hold Open, Color Silver, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #UNI3311 X 689