Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 3000 Door Closer Heavy Duty Silver

Yale Manual Hydraulic Yale 3000 Door Closer Heavy Duty Silver UNI3501 x 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$228.82
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $228.82

Yale #UNI3501 X 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 3000
  • Closer Type: Non Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 2-7/8"
  • Housing Length: 13"
  • Interior/Exterior: Interior and Exterior
  • Arm Material: Steel
  • Mounting Hardware: Included
  • Spring Size: Adjustable 1 to 6
  • Arm Type: Heavy Duty Unitrol
  • Exterior Door Width: 48 in
  • Standards: ANSI/BHMA A156.4 Grade 1; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Ligature Resistant: No
  • ADA Compliant: Yes
  • Includes: Full Cover, Mounting Template
  • Projection from Wall: 2 1/8 in
  • Max. Door Opening: 180 Degrees
  • Interior Door Width: 48 in
  • Item: Door Closer
  • Hydraulic/Pneumatic: Hydraulic
  • Fire Rating - Door Hardware: 3 hr
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 3501 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Unitrol, Color Silver, Exterior Door Width 48 in, Housing Height 2-3/4 in, Housing Length 13 in, Housing Depth 2 1/2 in

Reviews of Yale #UNI3501 X 689