Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 4400 Door Closer Heavy Duty Aluminum

  • Zoro #: G8692625
  • Mfr #: 4400 689
$340.35
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #4400 689 Specifications

  • Zoro #: G8692625
  • Mfr #: 4400 689
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 4400
  • Closer Type: Non Hold Open
  • Color: Aluminum
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 3-7/8"
  • Housing Length: 13-5/8"
  • Interior/Exterior: Interior and Exterior
  • Max. Door Opening: 180 Degrees
  • Ligature Resistant: No
  • Arm Type: Parallel and Top Jamb, Regular
  • ADA Compliant: No
  • Interior Door Width: Up to 54 in
  • Includes: Full Size Plastic Cover, Mounting Screws
  • Item: Door Closer
  • Mounting Hardware: Included
  • Spring Size: Adjustable 1 to 6
  • Arm Material: Cast Aluminum
  • Hydraulic/Pneumatic: Hydraulic
  • Standards: ANSI/BHMA A156.4 Grade 1; UL and cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Exterior Door Width: Up to 48 in
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 4400 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Parallel and Top Jamb, Regular, Color Aluminum, Exterior Door Width Up to 48 in, Housing Height 3-7/8 in, Housing Length 13 5/8 in, Housing Depth 2 5/8 in

Reviews of Yale #4400 689