Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 4400 Door Closer Heavy Duty Dark Bronze

Yale Manual Hydraulic Yale 4400 Door Closer Heavy Duty Dark Bronze 4410 x 690
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$188.47
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $188.47

Yale #4410 X 690 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 4400
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 3-7/8"
  • Housing Length: 13-5/8"
  • Interior/Exterior: Interior and Exterior
  • Interior Door Width: 48 in
  • ADA Compliant: Yes
  • Standards: ANSI/BHMA A156.4 Grade 1; UL and cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Mounting Hardware: Included
  • Includes: Full Cover, Mounting Template
  • Exterior Door Width: 48 in
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • Projection from Wall: 2 1/8 in
  • Spring Size: Adjustable 1 to 6
  • Fire Rating - Door Hardware: 3 hr
  • Max. Door Opening: 180 Degrees
  • Arm Material: Steel
  • Arm Type: Standard Hold Open
  • Item: Door Closer
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 4400 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 3-7/8 in, Housing Length 13 5/8 in, Housing Depth 2 1/8 in

Reviews of Yale #4410 X 690