Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 4400 Door Closer Heavy Duty Dark Bronze

  • Zoro #: G5053085
  • Mfr #: UNI4410 x 690
$323.40
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #UNI4410 X 690 Specifications

  • Zoro #: G5053085
  • Mfr #: UNI4410 x 690
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 4400
  • Closer Type: Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 3-7/8"
  • Housing Length: 13-5/8"
  • Interior/Exterior: Interior and Exterior
  • Exterior Door Width: 48 in
  • Interior Door Width: 48 in
  • Projection from Wall: 2 1/8 in
  • Includes: Full Cover, Mounting Template
  • Spring Size: Adjustable 1 to 6
  • Arm Material: Steel
  • Standards: ANSI/BHMA A156.4 Grade 1; UL and cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Arm Type: Heavy Duty Unitrol Hold Open
  • Fire Rating - Door Hardware: 3 hr
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • Mounting Hardware: Included
  • Max. Door Opening: 180 Degrees
  • Item: Door Closer
  • ADA Compliant: Yes
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 4410 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Heavy Duty Unitrol Hold Open, Color Dark Bronze, Exterior Door Width 48 in, Housing Height 3-7/8 in, Housing Length 13 5/8 in, Housing Depth 2 1/8 in

Reviews of Yale #UNI4410 X 690