Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 4400 Door Closer Heavy Duty Silver

  • Zoro #: G5053119
  • Mfr #: UNI4400 x 689
$264.76
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #UNI4400 X 689 Specifications

  • Zoro #: G5053119
  • Mfr #: UNI4400 x 689
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 4400
  • Closer Type: Non Hold Open
  • Color: Silver
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/8"
  • Housing Height: 3-7/8"
  • Housing Length: 13-5/8"
  • Interior/Exterior: Interior and Exterior
  • Ligature Resistant: No
  • Item: Door Closer
  • Includes: Full Cover, Mounting Template
  • Fire Rating - Door Hardware: 3 hr
  • Hydraulic/Pneumatic: Hydraulic
  • Mounting Hardware: Included
  • Arm Material: Steel
  • Standards: ANSI/BHMA A156.4 Grade 1; UL and cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA); ANSI standard A117.1; ISO 9001, ISO 14001
  • Projection from Wall: 2 1/8 in
  • ADA Compliant: Yes
  • Max. Door Opening: 180 Degrees
  • Spring Size: Adjustable 1 to 6
  • Arm Type: Heavy Duty Unitrol
  • Exterior Door Width: 48 in
  • Interior Door Width: 48 in
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 4400 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Heavy Duty Unitrol, Color Silver, Exterior Door Width 48 in, Housing Height 3-7/8 in, Housing Length 13 5/8 in, Housing Depth 2 1/8 in

Reviews of Yale #UNI4400 X 689