Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior

  • Zoro #: G6188506
  • Mfr #: 51 X 689
$111.08
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #51 X 689 Specifications

  • Zoro #: G6188506
  • Mfr #: 51 X 689
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 51
  • Closer Type: Non Hold Open
  • Color: Aluminum
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-5/8"
  • Housing Length: 9-3/4"
  • Interior/Exterior: Interior and Exterior
  • Max. Door Opening: 140 Degrees
  • Fire Rating - Door Hardware: 3 hr
  • Arm Type: Non-Hold Open
  • Standards: ANSI/BHMA A156.4 Grade 1; Americans with Disabilities Act (ADA); ANSI Standard A117.1; UL10C Listed; ISO 9001, ISO 14001
  • Mounting Hardware: Included
  • Includes: Machine Screws, Self Tapping Screws
  • Item: Door Closer
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • Projection from Wall: 2 7/8 in
  • Exterior Door Width: 48 in
  • ADA Compliant: No
  • Spring Size: Adjustable 3 to 6
  • Interior Door Width: 36 in
  • Arm Material: Aluminum
  • Category Type: Parallel Arm
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Aluminum Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Aluminum, Exterior Door Width 48 in, Housing Height 2-5/8 in, Housing Length 9 3/4 in, Housing Depth 2 7/8 in

Reviews of Yale #51 X 689