Yale

Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze

Yale Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior,  Dark Bronze 51 X 690
Hover or click to zoom Tap to zoom
Key Features
  • Automatic/Manual: Manual
  • Item: Door Closer
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 51
  • Closer Type: Non Hold Open
  • Color: Dark Bronze
  • Hand Orientation: Non-Handed
See full product details
$152.62

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Yale #51 X 690 Specifications

  • Automatic/Manual: Manual
  • Item: Door Closer
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 51
  • Closer Type: Non Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-7/8"
  • Housing Height: 2-5/8"
  • Housing Length: 9-3/4"
  • Interior/Exterior: Interior and Exterior
  • Hydraulic/Pneumatic: Hydraulic
  • Fire Rating - Door Hardware: 3 hr
  • Arm Type: Non-Hold Open
  • Arm Material: Aluminum
  • Max. Door Opening: 140 Degrees
  • Standards: ANSI/BHMA A156.4 Grade 1; Americans with Disabilities Act (ADA); ANSI Standard A117.1; UL10C Listed; ISO 9001, ISO 14001
  • Mounting Hardware: Included
  • Spring Size: Adjustable 3 to 6
  • Includes: Machine Screws, Self Tapping Screws
  • ADA Compliant: No
  • Ligature Resistant: No
  • Exterior Door Width: 48 in
  • Projection from Wall: 2 7/8 in
  • Interior Door Width: 36 in
  • Category Type: Concealed
  • Material: Cast Aluminum
  • Country of Origin (subject to change): United States

Description

Door Closer, Yale 51 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Painted, Arm Material Aluminum, Arm Type Non-Hold Open, Color Dark Bronze, Exterior Door Width 48 in

Reviews of Yale #51 X 690

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.