Skip to Main Content
customer-service Help

Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum

Yale Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum 5801DL x 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$182.74
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $182.74

Yale #5801DL X 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 5800
  • Closer Type: Non Hold Open
  • Color: Aluminum
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Includes: Plastic Cover
  • Arm Material: Cast Iron
  • Item: Door Closer
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10c Listed; CAN / ULC S104 Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Max. Door Opening: 130 Degrees
  • Ligature Resistant: No
  • Projection from Wall: 2 1/4 in
  • ADA Compliant: Yes
  • Mounting Hardware: Included
  • Arm Type: Standard
  • Fire Rating - Door Hardware: 3 hr
  • Spring Size: Adjustable 1 to 6
  • Hydraulic/Pneumatic: Hydraulic
  • Category Type: Concealed
  • Material: Cast Iron
  • Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Door Closer, Yale 5801 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Standard, Color Aluminum, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Plastic Cover

Reviews of Yale #5801DL X 689