Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum

Yale Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum 5821 Tx 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$164.46
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $164.46

Yale #5821 TX 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 5800
  • Closer Type: Hold Open
  • Color: Aluminum
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10c Listed; CAN / ULC S104 Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Arm Material: Cast Iron
  • Spring Size: Adjustable 1 to 6
  • Arm Type: Unitrol(R)
  • Projection from Wall: 2 1/4 in
  • Item: Door Closer
  • Includes: Self Drilling Screws
  • Hydraulic/Pneumatic: Hydraulic
  • Ligature Resistant: No
  • ADA Compliant: Yes
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 5821 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Unitrol(R), Color Aluminum, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Self Drilling Screws

Reviews of Yale #5821 TX 689