Skip to Main Content
customer-service Help
Yale

Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum

Yale Manual Hydraulic Yale 5800 Door Closer Heavy Duty Aluminum 5821 x 689
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.38
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.
Total: $212.38

Yale #5821 X 689 Specifications

  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 5800
  • Closer Type: Non Hold Open
  • Color: Aluminum
  • Finish: Aluminum Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • Includes: Self Drilling Screws
  • Hydraulic/Pneumatic: Hydraulic
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10c Listed; CAN / ULC S104 Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Projection from Wall: 2 1/4 in
  • Spring Size: Adjustable 1 to 6
  • Ligature Resistant: No
  • Arm Type: Unitrol(R)
  • Item: Door Closer
  • Fire Rating - Door Hardware: 3 hr
  • ADA Compliant: Yes
  • Arm Material: Cast Iron
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 5821 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Iron, Arm Type Unitrol(R), Color Aluminum, Housing Height 3-1/2 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in, Includes Self Drilling Screws, Projection from Wall 2 1/4 in

Reviews of Yale #5821 X 689