Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Manual Hydraulic Yale 5800 Door Closer Heavy Duty Dark Bronze

  • Zoro #: G5053347
  • Mfr #: 5831 x 690
$218.68
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
See full product details
This item ships free.

Yale #5831 X 690 Specifications

  • Zoro #: G5053347
  • Mfr #: 5831 x 690
  • Automatic/Manual: Manual
  • Closer Mounting Style: Parallel, Regular, Top Jamb
  • Closer Performance: Heavy Duty
  • Closer Series: Yale 5800
  • Closer Type: Non Hold Open
  • Color: Dark Bronze
  • Finish: Dark Bronze Painted
  • Hand Orientation: Non-Handed
  • Housing Depth: 2-1/4"
  • Housing Height: 3-1/2"
  • Housing Length: 12-1/4"
  • Interior/Exterior: Interior and Exterior
  • ADA Compliant: Yes
  • Fire Rating - Door Hardware: 3 hr
  • Interior Door Width: 48 in
  • Ligature Resistant: No
  • Hydraulic/Pneumatic: Hydraulic
  • Arm Type: Heavy Duty Compression Stop
  • Includes: Full Cover, Mounting Template
  • Exterior Door Width: 54 in
  • Max. Door Opening: 180 Degrees
  • Projection from Wall: 2 1/4 in
  • Spring Size: Adjustable 1 to 6
  • Arm Material: Steel
  • Mounting Hardware: Included
  • Standards: ANSI/BHMA A156.4 Grade 1; UL10c Listed; CAN / ULC S104 Listed; Americans with Disabilities Act (ADA); ANSI/BHMA A117.1
  • Item: Door Closer
  • Category Type: Parallel Arm
  • Material: Cast Iron
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Door Closer, Yale 5831 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Heavy Duty Compression Stop, Color Dark Bronze, Exterior Door Width 54 in, Housing Height 2-3/4 in, Housing Length 12 1/4 in, Housing Depth 2 1/4 in

Reviews of Yale #5831 X 690