Knob Lockset, Mechanical, Classroom, Grd. 2

YALE| Zoro #: G0580447| Mfr #: CA5308 x 605

$169.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580447 Mfr #: CA5308 x 605
Electrical/Mechanical: MechanicalLockset Fire Rating: 3 hr.
Ligature Resistant: NoADA Compliant: No
Lockset Finish: Bright BrassLockset Handle Type: Knob
Mortise/Cylindrical: CylindricalFor Use With: Steel Doors and Frames, Wood Door with Wood or Steel Frames
Series: 5300Lockset Grade: 2
Required Door Thickness: 1-3/8" and 1-3/4"Lockset Function: Classroom
Pins: 6Lockset Performance Strength: Medium Duty
Key Type: DifferentStrike Type: Curved Lip Strike
Style: 5300 BallStrike Dim.: 1-1/4"
Item: Knob LocksetBackset: 2-3/4"
Knob Material: Zinc Plated Heavy Gauge SteelNumber of Keys: 2
Standards: ANSI A156.2, Series 4000Keyway Type: Yale Para
Country of Origin (subject to change): United States

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Classroom, Lockset Grade 2, 5300 Ball Style, Bright Brass Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Steel Doors and Frames, Wood Door with Wood or Steel Frames, Item Knob Lockset, Knob Material Zinc Plated Heavy Gauge Steel, Lockset Performance Strength Medium Duty, Number of Keys 2, Pins 6

Product Reviews