LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Knob Lockset, Mechanical, Storeroom, Grd. 2

YALE| Zoro #: G2119022| Mfr #: CA4305XUS26D

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119022 Mfr #: CA4305XUS26D
ADA Compliant: NoMortise/Cylindrical: Cylindrical
Ligature Resistant: NoBackset: 2-3/4"
Location Type: CommercialLockset Finish: Satin Chrome
Electrical/Mechanical: MechanicalRequired Door Thickness: 1-3/8" and 1-3/4"
Key Type: DifferentStyle: 4300 Carolina
Item: Knob LocksetKnob Material: Heavy Gauge Steel
Lockset Performance Strength: Medium DutyStrike Type: T Strike
Lockset Fire Rating: 1-1/2 hr.Strike Dim.: 2-3/4" x 1-1/8"
Lockset Grade: 2Lockset Handle Type: Knob
Standards: ANSI A156.2, Series 4000, UL ListedLockset Function: Storeroom
Series: 4300Country of Origin (subject to change): United States

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, 4300 Carolina Style, Satin Chrome Lockset Finish, Key Type Different, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Heavy Gauge Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 4300, Strike Dim. 2-3/4 In. x 1-1/8 In.

Product Reviews