15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Medium Duty Knob Lockset, Carolina

YALE| Zoro #: G1704762| Mfr #: CA4307XUS26D

$54.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704762 Mfr #: CA4307XUS26D
Backset: 2-3/4"Mortise/Cylindrical: Cylindrical
Lockset Finish: Satin ChromeElectrical/Mechanical: Mechanical
ADA Compliant: NoLigature Resistant: No
Location Type: CommercialKnob Material: Heavy Gauge Steel
Lockset Fire Rating: 1-1/2 hr.Lockset Grade: 2
Lockset Handle Type: KnobStandards: ANSI A156.2, Series 4000, UL Listed
Lockset Function: EntranceSeries: 4300
Lockset Performance Strength: Medium DutyRequired Door Thickness: 1-3/8" and 1-3/4"
Strike Type: T StrikeKey Type: Different
Strike Dim.: 2-3/4" x 1-1/8"Style: 4300 Carolina
Item: Knob LocksetCountry of Origin (subject to change): United States

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 2, 4300 Carolina Style, Satin Chrome Lockset Finish, Key Type Different, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Item Knob Lockset, Knob Material Heavy Gauge Steel, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. and 1-3/4 In., Series 4300, Strike Dim. 2-3/4 In. x 1-1/8 In.

Product Reviews