Medium Duty Lever Lockset, Augusta

YALE| Zoro #: G1980185| Mfr #: AU4302LNX26D

$79.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1980185 Mfr #: AU4302LNX26D
Backset: 2-3/4"Electrical/Mechanical: Mechanical
Ligature Resistant: NoADA Compliant: No
Lockset Finish: Satin ChromeMortise/Cylindrical: Cylindrical
Location Type: CommercialStyle: 4300LN Augusta
Item: LeverKeyway Type: None
Lockset Fire Rating: 1-1/2 hr.Strike Dim.: 2-3/4" x 1-1/8"
Lockset Grade: 2Handle Material: Cold Rolled Steel
Lockset Handle Type: LeverStandards: ANSI 117.1, UL Listed
Lockset Function: PrivacySeries: 4300LN
Lockset Performance Strength: Medium DutyRequired Door Thickness: 1-3/8" to 1-3/4"
Strike Type: ASA StrikeKey Type: Not Keyed
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1-1/2 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 In. to 1-3/4 In., Series 4300LN, Strike Dim. 2-3/4 In. x 1-1/8 In.

Product Reviews