Medium Duty Lever Lockset, Augusta, Entry

YALE |Zoro #: G2107025|Mfr #: AU4307LN X 605

$110.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107025 Mfr #: AU4307LN X 605
Backset: 2-3/4"Item: Lever
Location Type: CommercialStandards: ANSI 117.1 Specification, UL Listed
For Use With: Wood Doors with Wood or Steel FramesHandle Material: Cold Rolled Steel
Cylinder Core Type: Interchangeable CoreSeries: 4300LN
Required Door Thickness: 1-3/8" to 1-3/4"Lockset Function: Entrance
Keying: Keyed DifferentLockset Performance Strength: Medium Duty
Grade: 2Strike Type: T Strike
Style: AugustaStrike Dim.: 2-3/4" x 1-1/8"
Number of Pins: 6Fire Rated: 1.5 hr.
Number of Keys: 2Finish: Bright Brass
Country of Origin (subject to change): United States

Product Description

Lever, Medium Duty, Lockset Function Entrance, Style Augusta, Handle Material Cold Rolled Steel, Bright Brass Finish, Strike Type T Strike, Strike Dim. 2-3/4 In. x 1-1/8 In., Fire Rated 1.5 hr., Grade 2, Series 4300LN, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 1-3/8 In. to 1-3/4 In., Keying Keyed Different, Number of Keys 2, For Use With Wood Doors with Wood or Steel Frames

Product Reviews