JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lever Lockset, Mechanical, Privacy, Grade 2

YALE| Zoro #: G1349327| Mfr #: AU5302LN x 626

$150.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349327 Mfr #: AU5302LN x 626
Mortise/Cylindrical: CylindricalBackset: 2-3/4"
Item: LeverSeries: 5300LN
Lockset Grade: 2Standards: Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
Lockset Fire Rating: 3 hr.Lockset Handle Type: Lever
Ligature Resistant: NoElectrical/Mechanical: Mechanical
Handle Material: Heavy Gauge SteelKeyway Type: None
Required Door Thickness: 1-3/8" to 1-3/4"Key Type: Not Keyed
Lockset Finish: Dull ChromeStyle: 5300LN Augusta
Lockset Function: PrivacyLockset Performance Strength: Medium Duty
Strike Type: ASA StrikeStrike Dim.: 1-1/4" x 4-7/8"
Location Type: CommercialADA Compliant: No
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 5300LN Augusta, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty