20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lever Lockset, Mechanical, Passage, Grade 1

YALE| Zoro #: G0319505| Mfr #: PBCN8801FL x 626

$410.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319505 Mfr #: PBCN8801FL x 626
Lockset Handle Type: LeverLigature Resistant: No
Electrical/Mechanical: MechanicalStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Mortise/Cylindrical: MortiseSeries: 8800FL
Style: 8800FL Pacific BeachLocation Type: Commercial
Backset: 2-3/4"Lockset Fire Rating: 3 hr.
Lockset Grade: 1Strike Dim.: 1-1/4" x 4-7/8"
Required Door Thickness: 1-3/4" to 3-1/4"Item: Mortise Lockset
Series: 8800FLStyle: 8800FL Pacific Beach
Includes: Escutcheon PlateKey Type: Not Keyed
Lockset Finish: Dull ChromeLockset Function: Passage
Strike Type: ANSIADA Compliant: No
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Pacific Beach, Lockset Finish Dull Chrome, Key Type Not Keyed, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial