15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Mortise Lockset, Lever, Passage, Grd. 1

YALE| Zoro #: G1082112| Mfr #: AUCN8801FL x 626 x YMS

$445.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1082112 Mfr #: AUCN8801FL x 626 x YMS
Series: 8800FLLockset Grade: 1
Lockset Handle Type: LeverBackset: 2-3/4"
Mortise/Cylindrical: MortiseElectrical/Mechanical: Mechanical
Lockset Finish: Dull ChromeStyle: 8800FL Augusta
Ligature Resistant: NoLockset Fire Rating: 3 hr.
Location Type: CommercialStrike Dim.: 1-1/4" x 4-7/8"
Standards: ANSI A156.13, UL/cUL ListedKey Type: Different
Item: Mortise LocksetIncludes: Escutcheon Plate
Lockset Function: PassageStrike Type: ANSI
ADA Compliant: YesNumber of Keys: 2
Required Door Thickness: 1-3/4"Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A156.13, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 In., Series 8800FL, Strike Dim. 1-1/4 In. x 4-7/8 In., Strike Type ANSI

Product Reviews