Lever Lockset, Mechanical, Privacy, Grade 1

YALE| Zoro #: G0528622| Mfr #: AUCN8802FL x 626

$264.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528622 Mfr #: AUCN8802FL x 626
Ligature Resistant: NoLockset Grade: 1
Location Type: CommercialElectrical/Mechanical: Mechanical
Lockset Finish: Dull ChromeStyle: 8800FL Augusta
Lockset Fire Rating: 3 hr.Strike Dim.: 1-1/4" x 4-7/8"
Series: 8800FLStandards: ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
Mortise/Cylindrical: MortiseLockset Handle Type: Lever
Backset: 2-3/4"Key Type: Different
Item: Mortise LocksetIncludes: Escutcheon Plate
Features: Dummy Trim InsideLockset Function: Privacy
Strike Type: ANSIADA Compliant: No
Number of Keys: 2Required Door Thickness: 1-3/4" to 3-1/4"
Country of Origin (subject to change): United States

Product Description

Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 8800FL Augusta, Lockset Finish Dull Chrome, Key Type Different, Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Features Dummy Trim Inside, For Use With Hollow Metal and Wood Doors, Includes Escutcheon Plate, Item Mortise Lockset, Location Type Commercial